Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classic Collection Five-Light Bath & Vanity

  • Mfr # P300237-009

  • Zoro # G4524679


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
7-7/8 in
Length
36 in
Width
9-1/2 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P300237-009
Zoro #
G4524679
UPC #
785247233120
Country of Origin
China

Dimensions

Height
7-7/8 in
Length
36 in
Width
9-1/2 in
Wire Length
6 in
Height to Center
3 in

Details

Color
Nickel
Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
5
Style
Transitional
Collection Name
Classic
Description/Special Features
Wall Bracket
Housing Material
Steel
Energy Star Compliant
No
Standards
cULus
Lamp Watts
100 W
Finish
Brushed Nickel
Fixture Type
Bath & Vanity
Lamp Included
No
Dimmable
Yes
Power Source
Hardwired
Frequency Rating
60 Hz
Room Type
Bathroom
Socket Type
Porcelain
Indoor/Outdoor
Indoor
Mounting Hardware
Plate
Fixture Material
Steel
Bulb Shape
A19
Glass Finish
Etched
Prewired
Yes

Description

Timeless shapes with a modern twist play nicely together in the Classic five-light bath. Five bell-shaped, etched glass shades take center stage against a Brushed Nickel, curved backplate as they are supported by smooth, delicate arms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.