Zoro Homepage

Classic Collection Five-Light Bath & Vanity

  • Mfr # P300237-031

  • Zoro # G4524365


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7-7/8 in
Length
36 in
Width
7.63 in
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P300237-031
Zoro #
G4524365
UPC #
785247233113
Country of Origin
China

Dimensions

Height
7-7/8 in
Length
36 in
Width
7.63 in
Height to Center
3 in
Wire Length
6 in

Details

Color
Black
Item
Vanity Light
Mounting
Wall
Voltage
120V
Number of Lights
5
Style
Transitional
Collection Name
Classic
Energy Star Compliant
No
Description/Special Features
Wall Bracket
Finish
Matte Black
Dimmable
Yes
Housing Material
Steel
Fixture Type
Bath & Vanity
Lamp Included
No
Standards
cULus
Lamp Watts
100 W
Power Source
Hardwired
Room Type
Bathroom
Glass Finish
Etched
Bulb Shape
A19
Frequency Rating
60 Hz
Fixture Finish
Painted
Indoor/Outdoor
Indoor
Fixture Material
Steel
Prewired
Yes
Mounting Hardware
Plate
Socket Type
Porcelain

Description

Overcome design paralysis with the gorgeous Classic five-light bath. Elegant, bell-shaped, etched glass shades contrast against a bold Black, curved backplate. Curved arms complete the clean design making it ideal for bathroom mirrors, dining rooms, and wherever focused task light is needed in transitional settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.