
Classic Collection Five-Light Chandelier
Mfr # P4757-09
Zoro # G4525747
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4757-09
Zoro #
G4525747
UPC #
785247200825
Country of Origin
China
Dimensions
Height
17.25 in
Wire Length
180 in
Installed Length
55.5 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Brushed Nickel
Lamp Type
A19
Mounting
ceiling chain
Finish
plated
Material
Steel
Color
Nickel
Lamp Included
No
Features
Prewired
Glass Finish
Etched
Mounting Accessory Included
Strap
Environment
Dry
Number of Chains
1
Socket Material
Porcelain
Ground Wire Color
Copper Tinned
Number of Bulbs
5
Chain gauge
9
Base Type
E26
Power Source
Hardwired
Power Source Required
Yes
Description
Traditional details and graceful lines provide modern elegance to any interior. The Classic Collection five-light chandelier features etched glass shades with a Brushed Nickel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.