Zoro Homepage

Classic Collection Polished Chrome One-Light Mini-Pendant

  • Mfr # P500288-015

  • Zoro # G4526255


product price: $46.19
/ea

Key Features

Housing Finish
Polished Chrome
Lamp Type
A19
Mounting
ceiling chain; Mini-Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500288-015
Zoro #
G4526255
UPC #
785247241194
Country of Origin
China

Dimensions

Height
7 in
Wire Length
120 in

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
A19
Mounting
ceiling chain; Mini-Pendant
Light Type
Incandescent - Medium Base
Shade Material
Steel
Number of Light Bulbs Required
1
Item
Pendants
Finish
Plated
Glass Color
Etched
Lamp Included
No
Socket Material
Porcelain
Chain gauge
9
Power Source
Hardwired
Environment
Dry
Base Type
E26
Frequency
60 Hz

Description

You'll absolutely love the angelic demeanor of this mini-pendant. An otherworldly etched glass bell-shaped shade is the focus of this lighting design. The shade hangs from a beautiful polished chrome light base that is held in place by a delicate stem.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.