Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crawford Collection Black One-Light Small Wall Lantern

  • Mfr # P6630-31MD

  • Zoro # G4466764


product price: $194.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
9.65 in
Height
12-1/2 in
Length
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6630-31MD
Zoro #
G4466764
UPC #
785247235704
Country of Origin
China

Dimensions

Width
9.65 in
Height
12-1/2 in
Length
6-1/2 in
Size
Small
Height to Center
8 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Light Technology
Incandescent
Watts
100 W
Finish
Textured Black
Socket Type
Porcelain
Standards
cCSAus
Lamp Included
No
Housing Material
Cast Aluminum
Mounting Locations Supported
Wall
Light Distribution
Ambient
Fixture Housing Color
Black
Lamp Watts
100 W
Glass Finish
Etched
Frequency Rating
60 Hz
Wired / Wireless
Wired
Dimmable
Yes
Number of Bulbs
1
Mounting Hardware
Swivel Mounting Strap
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Bulb Shape
A19
Prewired
Yes
Collection
Crawford

Description

This wall lantern offers updated traditional styling with scroll arm. Etched white glass panes give off a soft glow of light. The panes are housed in a beautiful black frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.