Zoro Homepage

Cullman Collection One-Light Medium Wall Lantern

  • Mfr # P560125-020

  • Zoro # G4470447


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
12.62 in
Height
16 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560125-020
Zoro #
G4470447
UPC #
785247228485
Country of Origin
China

Dimensions

Width
12.62 in
Height
16 in
Length
9 in
Height to Center
2-3/4 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Finish
Antique Bronze
Glass Color
Clear
Fixture Housing Color
Bronze
Socket Type
Porcelain
Mounting Locations Supported
Wall
Standards
cCSAus
Lamp Included
No
Lamp Watts
100 W
Housing Material
Aluminum
Glass Finish
Seedy
Bulb Shape
A19
Power Source
Hardwired
Style
Craftsman
Collection
Cullman
Dimmable
Yes
Mounting Hardware
Swivel Mounting Strap
Indoor/Outdoor
Outdoor
Prewired
Yes
Number of Bulbs
1
Frequency Rating
60 Hz

Description

The Cullman Collection outdoor medium wall lantern delivers dramatic scale with Craftsman appeal. Bold and linear details in an Antique Bronze finish highlight clear seeded glass. Ideal for spacious Modern architecture settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.