Zoro Homepage

Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray

  • Mfr # P5675-82/30K

  • Zoro # G4809485


product price: $149.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5675-82/30K
Zoro #
G4809485
UPC #
785247190270
Country of Origin
China

Details

Item
Led Cyl"der 17W 2ltg,30k 5"

Description

Led Cyl In.der 17W 2ltg,30k 5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.