Debut Three-Light Bath, Graphite
Mfr # P300010-143
Zoro # G9576686
product price: $165.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
7-7/8"
Width
23-3/4"
Housing Finish
Graphite
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P300010-143
Zoro #
G9576686
UPC #
785247209989
Country of Origin
China
Dimensions
Height
7-7/8"
Width
23-3/4"
Details
Color
Gray
Housing Finish
Graphite
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 60W
Style
Traditional/Casual
Collection
Debut
Description
Debut Three-Light Bath,Graphite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.