Zoro Homepage

Debut Three-Light Semi-Flush, Nickel

  • Mfr # P350036-009

  • Zoro # G9576659


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Style
Traditional/Casual
Mounting Hardware
Strap
Prewired
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350036-009
Zoro #
G9576659
UPC #
785247210015
Country of Origin
China

Dimensions

Height
15 in
Max Height
52 in
Length
19-7/8 in
Width
19.62 in
Chain Length
72 in
Wire Length
120 in

Details

Finish
Brushed Nickel
Indoor/Outdoor
Indoor
Style
Traditional/Casual
Mounting Hardware
Strap
Prewired
Yes
Material
Steel
Mounting
Ceiling Chain/Semi-Flush
Collection
Debut
Watts
60 W
Standards
cULus
Lamp Shape
A19
Bulb Included
No
Fixture Type
Semi-Flush Convertible
Color
Nickel
Number of Bulbs
3
Voltage
120V
Socket Type
Ceramic
Dimmable
Yes
Bulb Watts
60 W
Room Type
Bathroom; Bedroom
Power Source
Hardwired
Chain Gauge
9 ga
Ground Wire
Copper Tinned
Number of Chains
1

Description

Debut Three-Light Semi-Flush,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.