Zoro Homepage

Drift Collection 32" Four-Blade Ceiling Fan

  • Mfr # P250008-129

  • Zoro # G4468015


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Width
32 in
Reversible
Reversible
Standards
ULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P250008-129
Zoro #
G4468015
UPC #
785247230532
Country of Origin
China

Dimensions

Width
32 in
Height
14.375 in

Details

Number of Speeds
3 Speed, Manual Reverse
Voltage
120V
Reversible
Reversible
Standards
ULus
Color
Bronze
Material
Steel
Finish
Architectural Bronze
Mount Type
Standard

Description

Enhance your home with the perfect mix of form and function with the 32 in four-blade Drift fan. Ideal for smaller spaces, such as closets, mudrooms and laundry rooms, Drift features a powerful motor and a steep pitch to circulate a lot of air within a smaller space. Drift offers a dual mount system and a three-speed pull chain fan switch, as well as an on/off pull chain switch to operate the light. Architectural Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.