
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P800004-028-30
Zoro #
G4516878
UPC #
785247219889
Country of Origin
China
Dimensions
Nominal Aperture Size
2.75 in
Height
3 in
Inside Diameter
4 in
Recessed Depth
3 in
Details
Reflector or Baffle Color
White
Item
Edgelit Recessed
Voltage
120 V
Actual O.D. (In.)
5 in
Standards
FCC Title 47, Part 15, Class B
Lamp Type
LED
Environment
Wet
Power Source
Hardwired
Trim Type
Shower
Mounting
Ceiling Flush/Recessed
Amperage Rating
0.07 A
Ceiling Opening
4.25 in
Power Factor
0.99
Trim Material
Aluminum
Dimming Range
10%
Frequency
60 Hz
Power Source Required
Yes
Description
Slim, low profile recessed downlight combines innovative technology, aesthetics, functionality and affordability. No more housing or J-Box required for installation and wet location listed provides the ultimate flexibility. The low profile downlight is ideal for many residential, multi-family, commercial and hospitality applications. Featuring a detachable driver box, which can be mounted remotely for shallow ceiling installations. Energy efficient design provides up to a 75% energy savings and up 50,000 hours of LED life. Flicker free dimming down to 10% with many Forward Phase (Triac) and Electronic Low Voltage (ELV) dimmers.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.