Zoro Homepage

Elevate Collection One-Light Mini-Pendant

  • Mfr # P500151-031

  • Zoro # G4526614


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
7 in
Length
5-1/8 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500151-031
Zoro #
G4526614
UPC #
785247229222
Country of Origin
China

Dimensions

Height
7 in
Length
5-1/8 in
Width
12-1/2 in
Chain Length
8 in
Max Height
73 in
Wire Length
120 in

Details

Color
Black
Mounting
Ceiling Stem Hung
Voltage
120V
Style
Modern
Collection Name
Elevate
Finish
Matte Black
Material
Steel
Lamp Included
No
Lamp Quantity
1
Dimmable
Yes
Fixture Type
Mini-Pendant
Standards
cULus
Watts
75 W
Lamp Watts
75 W
Glass Finish
Etched White
Power Source
Hardwired
ADA Compliant
No
Bulb Shape
A19
Indoor/Outdoor
Indoor
Fixture Finish
Painted
Chain Gauge
9 ga
Number of Chains
1
Room Type
Kitchen; Bar
Prewired
Yes
Frequency Rating
60 Hz
Socket Type
Porcelain
Mounting Hardware
Plate
Fixture Material
Steel

Description

Achieve a sleek and modern look with the Elevate Collection one-light mini-pendant. Etched glass white shades paired with a Matte Black frame provide an elegant contrast for Modern interior design settings. This fixture is part of our Design Series collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.