
Englewood Collection One-Light Hanging Lantern
Mfr # P550032-020
Zoro # G4476896
product price: $186.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
8 in
Finish
Antique Bronze
Glass Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550032-020
Zoro #
G4476896
UPC #
785247223251
Country of Origin
China
Dimensions
Height
8 in
Wire Length
120 in
Installed Length
122 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Bronze
Glass Color
Bronze
Lamp Type
Medium Base
Lamp Included
No
Socket Type
socket
Color
Brown
Material
Steel
Number of Light Bulbs Required
1
Power Source
Hardwired
Socket Material
Porcelain
Power Source Required
Yes
Environment
Damp
Number of Chains
1
Indoor/Outdoor
Outdoor
Frequency
60 Hz
Product Design
Farmhouse
Description
Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light hanging lantern/pendant in Antique Bronze with the inside of the shade that features a metallic copper coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.