
Englewood Collection One-Light Hanging Lantern
Mfr # P550032-031
Zoro # G4476975
product price: $186.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
8 in
Finish
Black
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550032-031
Zoro #
G4476975
UPC #
785247223244
Country of Origin
China
Dimensions
Height
8 in
Wire Length
120 in
Installed Length
122 in
Details
Features
Prewired
Voltage
120 V
Finish
Black
Glass Color
Black
Lamp Included
No
Socket Type
socket
Lamp Type
Medium Base
Material
Steel
Number of Light Bulbs Required
1
Power Source Required
Yes
Indoor/Outdoor
Outdoor
Environment
Damp
Power Source
Hardwired
Number of Chains
1
Socket Material
Porcelain
Product Design
Farmhouse
Frequency
60 Hz
Description
Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light hanging lantern/pendant in Black with the inside of the shade that features a metallic copper coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.