
Englewood Collection One-Light Hanging Lantern
Mfr # P550032-103
Zoro # G4476887
product price: $186.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
8 in
Finish
Antique Pewter
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550032-103
Zoro #
G4476887
UPC #
785247223237
Country of Origin
China
Dimensions
Height
8 in
Wire Length
120 in
Installed Length
122 in
Details
Features
Prewired
Voltage
120 V
Finish
Antique Pewter
Glass Color
Gray
Socket Type
socket
Lamp Included
No
Lamp Type
Medium Base
Material
Steel
Color
Gray
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Number of Chains
1
Frequency
60 Hz
Product Design
Farmhouse
Socket Material
Porcelain
Power Source
Hardwired
Environment
Damp
Power Source Required
Yes
Description
Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light hanging lantern/pendant in Antique Pewter with the inside of the shade that features a metallic silver coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.