Zoro Homepage

Englewood Collection One-Light Small Wall Lantern

  • Mfr # P560097-031

  • Zoro # G4468006


product price: $137.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
9 in
Height
9-3/4 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560097-031
Zoro #
G4468006
UPC #
785247223213
Country of Origin
China

Dimensions

Width
9 in
Height
9-3/4 in
Length
8 in
Height to Center
7-1/2 in
Wire Length
6 in

Details

Features
Wall Bracket
Voltage
120V
Watts
100 W
Finish
Textured Black
Socket Type
Porcelain
Housing Material
Steel
Lamp Included
No
Standards
cCSAus
Lamp Watts
100 W
Fixture Housing Color
Black
Mounting Locations Supported
Wall
Bulb Shape
A19
Frequency Rating
60 Hz
Style
Farmhouse
Prewired
Yes
Number of Bulbs
1
Mounting Hardware
Plate
Dimmable
Yes
Power Source
Hardwired
Indoor/Outdoor
Outdoor
Collection
Englewood

Description

Inspired by the warmth and beauty of hammered copper home accents, Englewood’s design displays elements of rustic craftsmanship. A one-light small wall lantern in Black with the inside of the shade that features a metallic copper coating of paint, offering higher illumination reflection. Ideal for Farmhouse architecture design styles. Perfect for interior or exterior applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.