Zoro Homepage

Equinox 6-Light Foyer, 60 W, Antique Bronze

  • Mfr # P3889-20

  • Zoro # G4618875


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3889-20
Zoro #
G4618875
UPC #
785247157273
Country of Origin
China

Dimensions

Height
30"
Width
27-3/4" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling Chain
Voltage
120v
Number of Lights
6
Light Type
60W
Style
Coastal, Farmhouse, Transitional
Item
Cand Sphere Foyer Lant,6-60W
Collection
Equinox

Description

Cand Sphere Foyer Lant,6-60W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.