Zoro Homepage

Fan Light Kit, Two-Light

  • Mfr # P2602-09WB

  • Zoro # G5541118


product price: $90.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Voltage
120V
Standards
UL Listed
Finish
Brushed Nickel
Includes
Lamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2602-09WB
Zoro #
G5541118
UPC #
785247221868
Country of Origin
China

Details

Item
Fan Light Kit,Two-Light
Color
Nickel
Voltage
120V
Standards
UL Listed
Finish
Brushed Nickel
Includes
Lamp
Material
Steel

Description

Fan Light Kit,Two-Light

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.