Zoro Homepage

Finn Collection One-Light Pendant

  • Mfr # P5324-121

  • Zoro # G4530516


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
10-1/2 in
Length
10 in
Mounting
Ceiling Stem Hung
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5324-121
Zoro #
G4530516
UPC #
785247200993
Country of Origin
China

Dimensions

Height
10-1/2 in
Length
10 in
Width
12-1/2 in
Chain Length
8 in
Max Height
76-1/2 in
Wire Length
120 in

Details

Color
Gray
Mounting
Ceiling Stem Hung
Voltage
120V
Collection Name
Finn
Finish
Metallic Silver
Fixture Type
Mini-Pendant
Lamp Included
No
Dimmable
Yes
Lamp Quantity
1
Lamp Watts
100 W
Watts
100 W
Standards
UL-CUL
Material
Steel
Glass Finish
Etched White
ADA Compliant
No
Power Source
Hardwired
Bulb Shape
A19
Socket Type
Porcelain
Ground Wire
Copper Tinned
Prewired
Yes
Chain Gauge
9 ga
Fixture Material
Steel
Mounting Hardware
Strap
Number of Chains
1
Room Type
Kitchen
Fixture Finish
Painted
Indoor/Outdoor
Indoor

Description

The one-light pendant from the Finn collection takes a new perspective on an open cage design. The beautifully graphic frame in a Metallic Silver finish wraps around an etched white glass shade creating a focal aperture for a single bulb. Metallic Silver finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.