
Fluted Glass Collection Two-Light Bath & Vanity
Mfr # P3288-09ET
Zoro # G4530665
product price: $38.59
/eaKey Features
Color
Nickel
Height
8.25 in
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3288-09ET
Zoro #
G4530665
UPC #
785247229406
Country of Origin
China
Dimensions
Height
8.25 in
Depth
8.25 in
Height to Center
2.75 in
Wire Length
6 in
Details
Color
Nickel
Lamp Type
A19
Mounting
Wall
Lamp Included
No
Glass Color
Etched Fluted
Finish
Brushed Nickel; plated
Features
Can be mounted up or down, Prewired
Socket Material
Porcelain
Base Type
E26
Mounting Accessory Included
Strap
Environment
Damp
Product Design
Traditional
Power Source
Hardwired
Frequency
60 Hz
Power Source Required
Yes
Base Material
Steel
Description
The two-light Fluted Glass Collection bath fixture features etched glass shades that are nestled in a decorative ring extended by curving arms in a Brushed Nickel finish. Timeless in its classic appeal, this light is stylish for both new and restored homes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.