Shop TROY LIGHTING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bo 6 Light Chandelier 41 In. Vintage Gold Leaf
- Mfr # F1341-VGL
- Zoro # G615446788
product price:Â
$
1,282.00
/ea
Key Features
Fixture Wattage
8W
Shade Color
White
Material
Iron/Steel
Bulb Included
No
Shade Material
Linen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1341-VGL
- Zoro #
- G615446788
- UPC #
- 197292072119
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Vintage Gold Leaf
- Shade Color
- White
- Material
- Iron/Steel
- Bulb Included
- No
- Shade Material
- Linen
- Voltage
- 120V
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Designer
- Troy Standard
- Socket Count
- 6
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
- Bulb Shape
- E12 Candelabra Base
Dimensions
- Length
- 41 in
- Height
- 19.25 in
- Width
- 41 in
- Canopy Width
- 5 in
Description
While minimalist in form, Bo features decorative flourishes rooted in heritage. The graceful arms of the chandelier swoop upwards, culminating in a delicate curl on which each candle rests. Tapered white linen shades provide a sense of tailoring while the Vintage Gold Leaf finish feels fresh and upscale.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.