Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Progress Lighting Gather 9-Light Chandelier, 100 W, Brushed Nickel P4627-09

Gather 9-Light Chandelier, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P4627-09
  • Zoro # G8157301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4627-09
Zoro #
G8157301
UPC #
785247166879
Country of Origin
China

Dimensions

Width
27-3/4"
Nominal Width
27 3/4 in
Diameter
27 3/4 in
Nominal Length
84 in
Height
20-1/2"
Length
27-3/4"
Nominal Height
20 1/2 in

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
9
Housing Finish
Brushed Nickel
Lens Type
White Etched Glass
Lamp Type
Medium Base
Energy Star Compliant
No
Mounting
Ceiling
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
900W
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Ballast Quantity
0
Lighting Technology
Incandescent
IP Rating
Not rated
Lamp Watts
100W
Housing Material
Steel
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Standards
UL-cUL Listed
Lamp Type - Fixtures
E26
Emergency Battery Backup
No
Voltage
120VAC
Description/Special Features
Nine-Light, 2-Tier Chandelier
Lamp Watts - Fixtures
100.0
Series
Gather Family
Lamp Included
No
Max. Fixture Wattage
900.0
Dimmable
Yes

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 27 3/4 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.