Zoro Homepage

Gather Collection Four-Light Bath & Vanity

  • Mfr # P2709-20

  • Zoro # G4522490


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
7.5 in
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2709-20
Zoro #
G4522490
UPC #
785247166626
Country of Origin
China

Dimensions

Height
7.5 in
Depth
6.5 in
Wire Length
6 in
Height to Center
2.5 in

Details

Color
Bronze
Lamp Type
A19
Mounting
Wall
Glass Color
Etched
Finish
Antique Bronze; painted
Lamp Included
No
Features
Can be mounted up or down, Prewired
Base Type
E26
Mounting Accessory Included
Strap
Power Source
Hardwired
Power Source Required
Yes
Product Design
Transitional
Environment
Damp
Base Material
Steel
Socket Material
Ceramic

Description

Gather possesses a smart simplicity to complement today's home. This four-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.