
Gibbes Street Collection Three-Light Hanging Lantern
Mfr # P550004-031
Zoro # G4476844
product price: $363.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
23.75 in
Light Technology
Incandescent
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P550004-031
Zoro #
G4476844
UPC #
785247239580
Country of Origin
China
Dimensions
Height
23.75 in
Size
Medium
Installed Length
99 in
Wire Length
120 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Black; Clear Beveled
Light Distribution
Ambient
Socket Type
sockets
Lamp Type
Candelabra Base
Lamp Included
No
Material
Cast Aluminum
Number of Light Bulbs Required
3
Indoor/Outdoor
Outdoor
Chain gauge
9
Environment
Damp
Power Source
Hardwired
Number of Chains
1
Frequency
60 Hz
Socket Material
Porcelain
Power Source Required
Yes
Description
Incorporate a flawless lighting experience that fills your home with an understated elegance and rustic charm with this hanging lantern. This farmhouse-inspired masterpiece cradles clear beveled glass panes just right for offering a warm, welcoming glow to your friends and family. A traditional lantern frame with a beautiful black finish houses the light bases in this timeless design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.