Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glandon, 60", Ceiling Fan, Triple capacitor speed control, manual reverse control Speeds, 120V

  • Mfr # P2586-7130K

  • Zoro # G5443851


product price: $519.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Width
60 in
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2586-7130K
Zoro #
G5443851
UPC #
785247222087
Country of Origin
China

Dimensions

Width
60 in
Height
17.125 in

Details

Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Item
Glandon,60",Ceiling Fan
Material
Steel
Standards
UL Listed
Color
Black
Finish
Gilded Iron
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans
Blade Pitch
12°

Description

The 60” Glandon ceiling fan features a 17W LED module (3000K color temperature) with a shatterproof white opal shade. With a sophisticated and modern design, Glandon has a dual mount system and comes with a full function remote control- batteries are included.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.