
Glayse Semi-Flush/Convertible
Mfr # P350090-020
Zoro # G5444393
product price: $467.00
/ea
Free Shipping & Returns
Key Features
Finish
painted
Glass Color
Bronze
Standards
cULus
Color
Brown
Includes
Convertible fixture includes both mounts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P350090-020
Zoro #
G5444393
UPC #
785247217380
Country of Origin
China
Dimensions
Depth
14.75 in
Wire Length
120 in
Installed Length
80 in
Details
Item
Glayse Semi-Flush/Convertible
Finish
painted
Glass Color
Bronze
Standards
cULus
Color
Brown
Includes
Convertible fixture includes both mounts
Lamp Type
Incandescent
Material
Steel
Number of Light Bulbs Required
4
Glass Finish
Antique Bronze
Base Type
Medium Base (A19)
Chain gauge
9
Ground Wire Color
Bare Copper
Voltage Rating
120V
Power Source
Hardwired
Mounting Accessory Included
Strap
Environment
Dry
Description
Inspired by modern architecture. Glayse features handsome details for variety of interior design styles. The frameless unbounded beveled glass creates beautiful light and reflection. The structure of Glayse is the focal point of the design, where form follows function.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.