Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe LED Collection Brushed Bronze One-Light LED Pendant

  • Mfr # P500148-109-30

  • Zoro # G4522229


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
13-1/2 in
Length
11-5/8 in
Lamp Type
LED
Mounting
Ceiling Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500148-109-30
Zoro #
G4522229
UPC #
785247224418
Country of Origin
China

Dimensions

Height
13-1/2 in
Length
11-5/8 in
Width
14-3/8 in
Max Height
136-1/2 in
Wire Length
120 in

Details

Color
Gold
Lamp Type
LED
Mounting
Ceiling Cord
Voltage
120V
Collection Name
Globe LED
Color Temp.
3000K
Finish
Brushed Bronze
Glass Color
Opal
Fixture Type
Pendant
Lumens Per Watt
73
Material
Steel
Temp. Range
30°C
Standards
cCSAus, FCC Title 47, Part 15, Class B
Lamp Watts
17 W
Dimmable
Yes
Lighting Technology
LED
Lamp Quantity
1
Watts
17 W
Green Environmental Attribute
Energy Efficient
Lamp Included
Yes
Energy Star Compliant
Yes
CRI
90
Glass Finish
Opal
ADA Compliant
No
Power Source
Hardwired
Fixture Material
Steel
Prewired
Yes
Frequency Rating
60 Hz
Room Type
Hall and Foyer; Kitchen; Dining Room
Mounting Hardware
1/8 IP Mounting Plate
Wired / Wireless
Wired
Indoor/Outdoor
Indoor
Starting Temperature
-30°C
Dimming Range
0.1
Light Distribution
Ambient
Dimming Method
Triac/Forward Phase; ELV/Reverse Phase

Description

A distinctive classic globe pendant is accented by a striking metal brushed bronze cap. The cap holds a beautiful opal glass shade ready to emit gentle illumination. This versatile pendant can be displayed as a single fixture or in groups of two or more to create a custom lighting design for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.