Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceiling Fan, 5 Blades, Triple capacitor speed control, manual reverse control Speeds, 120V, 54 in W

  • Mfr # P2544-1530K

  • Zoro # G4513910


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2544-1530K
Zoro #
G4513910
UPC #
785247211883
Country of Origin
China

Dimensions

Width
54 in
Height
16.9 in

Details

Number of Blades
5
Number of Speeds
Triple capacitor speed control, manual reverse control
Voltage
120V
Includes
Bulb, Remote Control With Hand Held Transmitter
Reversible
Reversible
Item
Ceiling Fan
Color
Chrome
Material
Steel
Finish
Polished Chrome
Mount Type
Standard
Standards
UL Listed
Blade Pitch
12°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Fans

Description

Refresh your living space with the crisp, clean style of the 54” Graceful fan. The stylish design comes in a Polished Chrome finish. The five-blade fan features a white opal glass shade and a 17W dimmable LED module. A remote with batteries is included – and controls full range dimming and fan speed capabilities. LED source offers a 3000K-color temperature, energy savings and maintenance benefits for the home. Graceful also has a reversible motor that can be accessed via a manual switch.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.