
Grandbury Collection Two-Light Medium Wall Lantern with DURASHIELD
Mfr # P560176-031
Zoro # G4466910
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
17 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560176-031
Zoro #
G4466910
UPC #
785247239337
Country of Origin
China
Dimensions
Height
17 in
Size
Medium
Depth
10 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear
Lamp Included
No
Lamp Type
Medium Base
Light Distribution
Ambient
Socket Type
sockets
Material
Composite Polymer
Environment
Wet
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Socket Material
Porcelain
Frequency
60 Hz
Power Source
Hardwired
Description
Partner timeless elegance with a pinch of coastal vibe with this wall lantern. A beautiful black square frame crafted from corrosion-proof composite polymer material features a half loop on top of the structure. The light fixture's clear glass panes allow the lantern to complement other farmhouse and coastal decor for an overall beautiful, welcoming look. DURASHIELD by Progress Lighting is built to last. Constructed from a composite material with UV protection, DURASHIELD holds up even in the harshest weather conditions. This high-performance finish has a 5-year warranty and is resistant to rust, corrosion, and fading.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.