
Greer, 54", Ceiling Fan, 5 Blades, 3 Speeds, 120V, Gilded Iron, 15 in W
Mfr # P2584-71
Zoro # G6384091
product price: $410.00
/ea
Free Shipping & Returns
Key Features
Number of Blades
5
Number of Speeds
3
Voltage
120V
Width
15 in
Includes
Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2584-71
Zoro #
G6384091
UPC #
785247222094
Country of Origin
China
Dimensions
Width
15 in
Length
54 in
Assembled or Overall Height
20 in
Details
Number of Blades
5
Number of Speeds
3
Voltage
120V
Includes
Lamp
Housing Finish
Gilded Iron
Blade Material
Plywood
Item
Greer,54",Ceiling Fan
Hz
60 Hz
Standards
UL
Material
Steel
Fan Blade Color
Black
Switch
Push button
Motor Type
AC
Mounting Position
Ceiling
Fan Blade Finish
Walnut, Driftwood
Blade Pitch
12°
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY)
Ceiling Fan
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Number of Lights
2
Description
This five-blade 54” Greer ceiling fan complements either industrial or farmhouse décor. It comes with a wire meshed shade light kit that uses two vintage LED lamps (Included) and remote control with batteries are also included. Hang it on a flat or slopped ceiling with its dual mount system.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.