
Gulliver Collection Five-Light Chandelier
Mfr # P400158-141
Zoro # G4530857
product price: $549.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Type
E12
Mounting
ceiling
Finish
painted
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400158-141
Zoro #
G4530857
UPC #
785247226085
Country of Origin
China
Dimensions
Height
30 in
Installed Length
105.5 in
Wire Length
180 in
Details
Fixture Type
Chandelier
Housing Finish
Galvanized Finish
Lamp Type
E12
Mounting
ceiling
Finish
painted
Material
Steel
Color
Gray
Lamp Included
No
Features
Prewired
Environment
Dry
Number of Chains
1
Power Source
Hardwired
Mounting Accessory Included
Plate
Frequency
60 Hz
Chain gauge
9
Number of Bulbs
5
Power Source Required
Yes
Socket Material
Phenolic
Description
The five-light chandelier in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Galvanized finish with antique white accents The hand painted wood grained texture finished to emulate weathered driftwood complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.