
Gulliver Collection Four-Light Foyer
Mfr # P500157-141
Zoro # G4522274
product price: $499.00
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
26.25 in
Housing Finish
Galvanized Finish
Lamp Type
E12
Mounting
Foyer; ceiling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P500157-141
Zoro #
G4522274
UPC #
785247226122
Country of Origin
China
Dimensions
Height
26.25 in
Wire Length
180 in
Details
Color
Gray
Housing Finish
Galvanized Finish
Lamp Type
E12
Mounting
Foyer; ceiling
Shade Material
Steel
Number of Light Bulbs Required
4
Finish
painted
Lamp Included
No
Socket Material
Phenolic
Frequency
60 Hz
Environment
Dry
Chain gauge
9
Power Source
Hardwired
Description
The four-light foyer in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Galvanized finish with antique white accents The hand painted wood grained texture finished to emulate weathered driftwood complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.