
Gulliver Collection Nine-Light Chandelier
Mfr # P400159-141
Zoro # G4526535
product price: $999.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Type
E12
Mounting
ceiling
Finish
painted
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400159-141
Zoro #
G4526535
UPC #
785247226108
Country of Origin
China
Dimensions
Height
40.5 in
Wire Length
180 in
Installed Length
163.5 in
Details
Fixture Type
Chandelier
Housing Finish
Galvanized Finish
Lamp Type
E12
Mounting
ceiling
Finish
painted
Material
Steel
Color
Gray
Lamp Included
No
Features
Prewired
Chain gauge
9
Frequency
60 Hz
Power Source Required
Yes
Power Source
Hardwired
Number of Chains
1
Number of Bulbs
9
Socket Material
Phenolic
Environment
Dry
Mounting Accessory Included
Strap
Description
The nine-light chandelier in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Galvanized finish with antique white accents The hand painted wood grained texture finished to emulate weathered driftwood complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.