Shop TROY LIGHTING
Additional $160.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Norman 12 Light Chandelier 42 In. Vintage Gold Leaf
- Mfr # F9242-VGL
- Zoro # G515446635
product price:Â
$
1,950.00
/ea
Key Features
Fixture Wattage
60W
Height
20.5 in
Includes
Fixture, Hardware
Material
Steel
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F9242-VGL
- Zoro #
- G515446635
- UPC #
- 782042460263
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Steel
- Bulb Included
- No
- Voltage
- 120V
- Standards
- UL Damp
- Number of Lights
- 12
- Slope Compatible
- No
- Socket Count
- 12
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 20.5 in
- Length
- 42 in
- Canopy Width
- 5.5 in
- Width
- 42 in
Description
A modern silhouette with a natural quality, Norman's slender, branch-like arms in textured Vintage Gold Leaf or Forged Iron extend upwards flowing into smooth candle holders. Add a modern organic touch to the wall or ceiling with the two-light wall sconce or nine- or twelve-light chandelier.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.