
Gulliver Collection Nine-Light Chandelier
Mfr # P400159-143
Zoro # G4529247
product price: $999.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Lamp Quantity
9
Energy Star Compliant
No
Mounting
Ceiling Chain
Finish
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400159-143
Zoro #
G4529247
UPC #
785247226115
Country of Origin
China
Dimensions
Length
35-1/4 in
Width
14-3/4 in
Height
40-1/2 in
Chain Length
72 in
Wire Length
180 in
Max Height
163-1/2 in
Description
The nine-light chandelier in the Gulliver Collection features arching and delicate details that curve to create an airy design. Dual toned frame color combinations in a Graphite finish with weathered oak accents The hand painted wood grained texture complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.