Zoro Homepage

Gulliver Five-Light Pendant, Color: Black

  • Mfr # P500090-143

  • Zoro # G4518838


product price: $430.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
22-3/4"
Width
27-3/4" Dia.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500090-143
Zoro #
G4518838
UPC #
785247219483
Country of Origin
China

Dimensions

Height
22-3/4"
Width
27-3/4" Dia.

Details

Color
Black
Item
Gulliver Five-Light Pendant

Description

Three circular bands wrap together to create an open design for Gulliver. Dual toned frame color combinations of Graphite with weathered gray accents. A hand painted wood grained texture complements Rustic and Modern Farmhouse home décor, as well as Urban Industrial and Coastal interior settings.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.