Zoro Homepage

Gunther Post Lantern

  • Mfr # P540020-020

  • Zoro # G4518880


product price: $99.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Height
13-1/2"
Width
8"
Housing Finish
Antique Bronze
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P540020-020
Zoro #
G4518880
UPC #
785247218998
Country of Origin
China

Dimensions

Height
13-1/2"
Width
8"

Details

Color
Brown
Item
Gunther Post Lantern
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Post
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Gunther

Description

Gunther lanterns provide an affordable and stylish option to update a home’s curb appeal. Inspired by the popular farmhouse design trend, these cylindrical lights provide the perfect showcase for vintage style light bulbs.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.