Gunther Wall Lantern, Color: Brown
Mfr # P560057-020
Zoro # G4518950
product price: $72.00
/eaKey Features
Color
Brown
Height
9-1/2"
Width
6-1/2"
Housing Finish
Antique Bronze
Lamp Type
incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560057-020
Zoro #
G4518950
UPC #
785247219001
Country of Origin
China
Dimensions
Height
9-1/2"
Width
6-1/2"
Details
Color
Brown
Item
Gunther Wall Lantern
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Gunther
Description
Gunther lanterns provide an affordable and stylish option to update a home’s curb appeal. Inspired by the popular farmhouse design trend, these cylindrical lights provide the perfect showcase for vintage style light bulbs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.