Zoro Homepage

Haslett Collection One-Light Large Wall Lantern

  • Mfr # P560096-031

  • Zoro # G4469920


product price: $256.00
/ea
Free Shipping & Returns

Key Features

Features
Wall Bracket
Voltage
120V
Width
11-3/4 in
Height
22-1/8 in
Length
9-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560096-031
Zoro #
G4469920
UPC #
785247223275
Country of Origin
China

Dimensions

Width
11-3/4 in
Height
22-1/8 in
Length
9-3/8 in
Wire Length
6 in
Height to Center
9-7/8 in

Details

Features
Wall Bracket
Voltage
120V
Watts
100 W
Finish
Textured Black
Glass Color
Clear
Standards
cCSAus
Housing Material
Steel
Mounting Locations Supported
Wall
Lamp Included
No
Lamp Watts
100 W
Socket Type
Porcelain
Fixture Housing Color
Black
Glass Finish
Seedy
Dimmable
Yes
Mounting Hardware
Swivel Crossbar
Power Source
Hardwired
Prewired
Yes
Bulb Shape
A19
Collection
Haslett
Style
Farmhouse
Indoor/Outdoor
Outdoor
Number of Bulbs
1
Frequency Rating
60 Hz

Description

The one-light large wall lantern in the Haslett Collection features a design with intersecting linear details that surrounds clear seeded glass and finished in Black. Coastal-inspired frame is suitable to complement architecture with Farmhouse flair.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.