
Haslett Collection One-Light Small Wall Lantern
Mfr # P560094-031
Zoro # G4466667
product price: $142.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
14 in
Finish
Black
Glass Color
Black; Clear Seeded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560094-031
Zoro #
G4466667
UPC #
785247223312
Country of Origin
China
Dimensions
Height
14 in
Depth
8.25 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Finish
Black
Glass Color
Black; Clear Seeded
Lamp Type
Medium Base
Socket Type
socket
Lamp Included
No
Material
Steel
Environment
Wet
Power Source Required
Yes
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Porcelain
Indoor/Outdoor
Outdoor
Product Design
Farmhouse
Description
The one-light small wall lantern in the Haslett Collection features a design with intersecting linear details that surrounds clear seeded glass and finished in Black. Coastal-inspired frame is suitable to complement architecture with Farmhouse flair.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.