Zoro Homepage

Hawthorne Collection One-Light Large Wall Lantern

  • Mfr # P5665-31

  • Zoro # G4466457


product price: $219.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
10.12 in
Height
16 in
Length
7-1/2 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5665-31
Zoro #
G4466457
UPC #
785247202089
Country of Origin
China

Dimensions

Width
10.12 in
Height
16 in
Length
7-1/2 in
Wire Length
6 in
Height to Center
4-1/8 in

Details

Voltage
120V
Watts
100 W
Finish
Powder Coat Paint
Lamp Included
No
Mounting Locations Supported
Wall
Standards
cCSAus
Fixture Housing Color
Black
Socket Type
Porcelain
Housing Material
Cast Aluminum
Lamp Watts
100 W
Glass Finish
Etched Seeded
Bulb Shape
A19
Collection
Hawthorne
Indoor/Outdoor
Outdoor
Mounting Hardware
Strap
Power Source
Hardwired
Number of Bulbs
1
Prewired
Yes
Dimmable
Yes

Description

The Hawthorn outdoor lantern collection takes a modern approach to the popular Prairie design style. One-light large cast aluminum lantern in a Black finish with etched seeded glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.