Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hawthorne Collection One-Light Medium Wall Lantern

  • Mfr # P5625-31

  • Zoro # G4467464


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8-1/2 in
Height
12-5/8 in
Length
6 in
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P5625-31
Zoro #
G4467464
UPC #
785247202065
Country of Origin
China

Dimensions

Width
8-1/2 in
Height
12-5/8 in
Length
6 in
Wire Length
6 in
Height to Center
3-3/8 in

Details

Voltage
120V
Watts
100 W
Finish
Powder Coat Paint
Mounting Locations Supported
Wall
Housing Material
Cast Aluminum
Lamp Watts
100 W
Standards
cCSAus
Fixture Housing Color
Black
Socket Type
Porcelain
Lamp Included
No
Glass Finish
Etched Seeded
Bulb Shape
A19
Prewired
Yes
Indoor/Outdoor
Outdoor
Power Source
Hardwired
Collection
Hawthorne
Dimmable
Yes
Number of Bulbs
1
Mounting Hardware
Strap

Description

The Hawthorn outdoor lantern collection takes a modern approach to the popular Prairie design style. One-light medium cast aluminum lantern in a Black finish with etched seeded glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.