Zoro Homepage

Hemsworth Collection Black Two-Light 13-1/2" Semi-Flush Mount

  • Mfr # P350172-031

  • Zoro # G4526517


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Finish
Textured Black
Width
16-1/2 in
Color
Black
Voltage
120V
Length
13-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350172-031
Zoro #
G4526517
UPC #
785247239924
Country of Origin
China

Dimensions

Width
16-1/2 in
Length
13-1/2 in
Height
10-1/8 in
Wire Length
120 in
Chain Length
36 in
Max Height
51 in

Details

Finish
Textured Black
Color
Black
Voltage
120V
Standards
cULus
Material
Steel
Indoor/Outdoor
Indoor
Socket Type
Porcelain
Collection
Hemsworth
Chain Gauge
9 ga
Dimmable
Yes
Power Source
Hardwired
Lamp Shape
A19
Watts
60 W
Mounting Hardware
Round Mounting Plate
Bulb Included
No
Light Type
Incandescent
Bulb Watts
60 W
Number of Bulbs
2
Wired / Wireless
Wired
Fixture Type
Semi-Flush Convertible
Prewired
Yes
Number of Chains
1
Light Distribution
Down
Mounting
Ceiling Chain/Semi-Flush
Frequency Rating
60 Hz
Room Type
Hall and Foyer; Stairways; Kitchen

Description

Create an extension of your personality and lifestyle with the rustic charm of this semi-flush mount. Country character is the cornerstone of this light fixture that features a crate-like frame composed of faux painted aged oak. Black barn-inspired metal details complete this must-have farmhouse design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.