Zoro Homepage

Hollingsworth Wall Lantern, Height: 24"

  • Mfr # P560082-031

  • Zoro # G4519422


product price: $284.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
24"
Width
10"
Housing Finish
Black
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P560082-031
Zoro #
G4519422
UPC #
785247218691
Country of Origin
China

Dimensions

Height
24"
Width
10"

Details

Item
Hollingsworth Wall Lantern
Color
Black
Housing Finish
Black
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
1
Light Type
A19 Medium Base 100W
Collection
Hollingsworth

Description

Hollingsworth Wall Lantern

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.