Zoro Homepage

Inspire Collection 13" Two-Light Semi-Flush

  • Mfr # P350129-143

  • Zoro # G4527655


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Finish
Graphite; painted
Glass Color
Black
Features
Prewired
Height
10.125 in
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350129-143
Zoro #
G4527655
UPC #
785247227228
Country of Origin
China

Dimensions

Height
10.125 in
Wire Length
6 in

Details

Finish
Graphite; painted
Glass Color
Black
Features
Prewired
Lamp Type
Incandescent
Base Material
Steel
Product Design
Transitional
Frequency
60 Hz
Base Type
E26
Mounting Accessory Included
Strap
Power Source
Hardwired
Environment
Damp
Socket Material
Porcelain

Description

Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. The two-light semi-flush fixture features an etched glass diffuser with a summer linen shade finished with Graphite details. This fixture is suitable for a variety of design styles, including Modern, Traditional and Farmhouse and the simple design is a perfect complement to a variety of fixture collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.