Zoro Homepage

Inspire Collection Brushed Nickel Three-Light 18" Semi-Flush Mount

  • Mfr # P350168-009

  • Zoro # G4526779


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel; Plated
Glass Color
Nickel
Color
Gray
Height
11.5 in
Features
Prewired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350168-009
Zoro #
G4526779
UPC #
785247238354
Country of Origin
China

Dimensions

Height
11.5 in
Wire Length
6 in

Details

Finish
Brushed Nickel; Plated
Glass Color
Nickel
Color
Gray
Features
Prewired
Environment
Damp
Lamp Type
Incandescent
Base Type
E26
Frequency
60 Hz
Base Material
Steel
Socket Material
Porcelain
Mounting Accessory Included
Mounting Strap
Power Source
Hardwired

Description

Harkening back to a simpler time, the Inspire Collection Brushed Nickel Three-Light Semi-Flush Mount's timeless demeanor is sure to become a favorite for generations. A round, off-white linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow. Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.