This item is Discontinued.

Progress Lighting Joy 3-Light Bath Bar, 100 W, Antique Bronze P2002-20

Joy 3-Light Bath Bar, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2002-20
  • Zoro # G4630635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2002-20
Zoro #
G4630635
UPC #
785247166046
Country of Origin
China

Dimensions

Height
7-5/8"
Width
22"

Details

Item
Joy - Three Light Bath Vanity
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Joy

Description

Joy - Three Light Bath Vanity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.