Zoro Homepage

Judson Flush Mount

  • Mfr # P350074-020

  • Zoro # G6384137


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Bronze
Lamp Type
Medium Base
Finish
Painted
Standards
cCSAus
Number of Light Bars
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350074-020
Zoro #
G6384137
UPC #
785247216772
Country of Origin
China

Dimensions

Wire Length
6 in

Details

Housing Finish
Antique Bronze
Lamp Type
Medium Base
Finish
Painted
Item
Judson Flush Mount
Standards
cCSAus
Number of Light Bars
1
Housing Material
Steel
Color
Bronze
Lamp Type - Fixtures
incandescent
Energy Star Compliant
No
Lamp Included
No
Base Type
E26
Mounting Accessory Included
Strap
Ground Wire Color
Bare Copper
Environment
Damp
Power Source
Hardwired

Description

The Judson collection features a timeless clear schoolhouse-style globe. Metal fittings add distinction to complete the vintage look. Available in hanging, wall and ceiling styles, Judson provides the perfect compliment to farmhouse or coastal-inspired homes.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.