Zoro Homepage

Judson One-Light Pendant, Color: Brown

  • Mfr # P500061-020

  • Zoro # G6383863


product price: $143.00
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium
Mounting
Hanging
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500061-020
Zoro #
G6383863
UPC #
785247216710
Country of Origin
China

Dimensions

Height
11-1/4"
Width
11" Dia.

Details

Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Incandescent Medium
Mounting
Hanging
Voltage
120v
Number of Lights
1
Light Type
E26, 75W Max.
Style
Farmhouse, Urban Industrial, Vintage Electric
Item
Judson One-Light Pendant
Collection
Judson
Includes
Mounting Strap For Outlet Box; 6 Links of 9 Gauge Chain; 10 ft. of Wire

Description

The Judson collection features a timeless clear schoolhouse-style globe. Metal fittings add distinction to complete the vintage look. Available in hanging, wall and ceiling styles, Judson provides the perfect compliment to farmhouse or coastal-inspired homes.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.