Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Staton 1 Light Pendant 16 In. Patina Brass/Bronze
- Mfr # F4216-PBR/BRZ
- Zoro # G015449761
product price:Â
$
692.00
/ea
Key Features
Height
19.5 in
Length
16 in
Voltage
120V
Shade Material
Glass
Finish
Patina Brass/Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4216-PBR/BRZ
- Zoro #
- G015449761
- UPC #
- 197292092063
- Country of Origin
- China
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Patina Brass/Bronze
- Lamp Included
- No
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Material
- Steel
- Shade Color
- Opal Matte
- Watts
- 25W
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Switch Type
- Hardwire
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 1
Dimensions
- Height
- 19.5 in
- Length
- 16 in
- Canopy Width
- 5.5 in
- Width
- 16 in
Description
Familiar geometric forms receive a contemporary update in Staton. Diffusing light in all directions, the white opal matte glass shade is offset by dark Bronze and Patina Brass accents. The central rod appears to pierce through the shade, adding a graphic element that lends an industrial edge to this pendant. Available in two sizes, Staton makes a bold statement in a kitchen or hallway.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.